Tungsten carbide burr EDGE ALU conical KSK 45 ° dia. 16x03 mm shank dia. 6 mm work on edges aluminium

Article no.: 4007220098004
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Burr

Identification numbers & Classifications

Article number 4007220098004
EAN / GTIN 4007220098004
Manufacturer number 21115469
L-Number L51140 729

Description

Description:

Tungsten carbide burrs with the EDGE cut have been especially developed for defined work on edges. The special design allows the burr to run directly along the edges without damaging the workpiece. In just one step, it is possible to achieve precise edge shapes. Among other things, rounding edges is a precautionary measure for anti-corrosion protection according to: ISO 129443, ISO 85013, SOLAS XII/6.3 (Ref. T4/3.01 MSC.1/Circ.1198). Conical counterbore burr for the production of precisely defined chamfers. Suitable for counterboring and chamfering of defined 45° chamfer angles.

Feature:

  • RPM from, hard non-ferrous metals: 12000 RPM
  • RPM from, soft non-ferrous metals: 18000 RPM
  • RPM from, thermoplastics, fibre-reinforced plastics (GRP/CRP): 12000 RPM
  • RPM to, hard non-ferrous metals: 22000 RPM
  • RPM to, soft non-ferrous metals: 22000 RPM
  • RPM to, thermoplastics, fibre-reinforced plastics (GRP/CRP): 22000 RPM
  • Cut: EDGE ALU
  • Dia. ball bearing: 10 mm
  • Dia. external, metric: 16 mm
  • Dia. shank, metric: 6 mm
  • Angle: 90 °
  • Length, construction: 12 mm
  • Length, cut: 3 mm
  • Length, total: 52 mm

Advantage:

  • Burr is interchangeable.
  • Special design for precise guidance.
  • Safe and comfortable to guide.
  • Creates exact edge shapes in one single step.
  • The highly accurate concentricity enables impact­free working without creating chatter marks. This considerably reduces wear on the tool and tool drive.

Application:

  • Recommendations for use: Use the burrs counter­rotationally. In order to produce a fine surface, finally pass them over the edges in the direction of rotation. If possible, use burrs with the EDGE cut with the PFERD compressed-air straight grinder PG 3/210 with the matching guide sleeve EFH PG 3/210. If the smallest area of the burr diameter is being used, the recommended rotational speed can be increased accordingly.
  • Applications: Chamfering; Deburring; Milling; Rounding; Working on edges; Working on edges (chamfering, rounding)
  • Drive types: Flexible shaft drive; Tool machine; Robot; Stationary machines; Straight grinder

Material:

  • Materials that can be worked:
    • Aluminium
    • Brass
    • Copper
    • Fibre-reinforced thermosetting plastics (GRP, CRP)
    • Hard aluminium alloys
    • Hard non-ferrous metal
    • Plastics
    • Soft aluminium alloys
    • Thermoplastics
    • Zinc
    • Materials that can be worked: Aluminium; Brass; Copper; Fibre-reinforced thermosetting plastics (GRP, CRP); Hard aluminium alloys; Hard non-ferrous metal; Plastics; Soft aluminium alloys; Thermoplastics; Zinc

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart