Tungsten carbide burr EDGE conical counterbore KSJ 45 ° dia. 16x03 mm shank dia. 6 mm work on edges

Article no.: 4007220097984
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Burr

Identification numbers & Classifications

Article number 4007220097984
EAN / GTIN 4007220097984
Manufacturer number 21115467
L-Number L51060 405

Description

Description:

Tungsten carbide burrs with the EDGE cut have been especially developed for defined work on edges. The special design allows the burr to run directly along the edges without damaging the workpiece. In just one step, it is possible to achieve precise edge shapes. Among other things, rounding edges is a precautionary measure for anti-corrosion protection according to: ISO 129443, ISO 85013, SOLAS XII/6.3 (Ref. T4/3.01 MSC.1/Circ.1198). Conical counterbore burr for the production of precisely defined chamfers. Suitable for counterboring and chamfering of defined 45° chamfer angles. The EDGE Cutting System consists of burrs with the EDGE cut and a special guide sleeve. The system can be used on any commercially available drive to ensure optimal guidance during light deburring work. The chamfers created using the EDGE Cutting System (ECS) are 1.2 mm (+/- 0.2 mm) wide.

Feature:

  • RPM from, grey cast iron, white cast iron: 12000 RPM
  • RPM from, hardened, heat-treated steels over 1,200 N/mm²: 12000 RPM
  • RPM from, hard non-ferrous metals: 5000 RPM
  • RPM from, high-temperature-resistant materials: 5000 RPM
  • RPM from, soft non-ferrous metals: 12000 RPM
  • RPM from, steels up to 1,200 N/mm²: 12000 RPM
  • RPM to, grey cast iron, white cast iron: 18000 RPM
  • RPM to, hardened, heat-treated steels over 1,200 N/mm²: 15000 RPM
  • RPM to, hard non-ferrous metals: 7000 RPM
  • RPM to, high-temperature-resistant materials: 9000 RPM
  • RPM to, soft non-ferrous metals: 18000 RPM
  • RPM to, steels up to 1,200 N/mm²: 18000 RPM
  • Cut: EDGE
  • Dia. ball bearing: 10 mm
  • Dia. sleeve: 25 mm
  • Dia. external, metric: 16 mm
  • Dia. shank, metric: 6 mm
  • Angle: 90 °
  • Length, construction: 24 mm
  • Length, cut: 1 mm

Advantage:

  • Improved guidance.
  • Can be used with any conventional straight grinder.
  • Burr is interchangeable.
  • Special design for precise guidance.
  • Safe and comfortable to guide.

Application:

  • Recommendations for use: Use the burrs counter­rotationally. In order to produce a fine surface, finally pass them over the edges in the direction of rotation. If possible, use burrs with the EDGE cut with the PFERD compressed-air straight grinder PG 3/210 with the matching guide sleeve EFH PG 3/210. If the smallest area of the burr diameter is being used, the recommended rotational speed can be increased accordingly.
  • Applications: Chamfering; Deburring; Milling; Rounding; Working on edges; Working on edges (chamfering, rounding)
  • Drive types: Flexible shaft drive; Tool machine; Robot; Stationary machines; Straight grinder

Material:

  • Materials that can be worked:
    • Annealed cast iron
    • Black annealed cast iron (GTS, GJMB)
    • Brass
    • Bronze
    • Case-hardened steels
    • Cast iron
    • Cast steel
    • Cobalt-based alloys
    • Copper
    • Grey/nodular cast iron (GG/GJL, GGG/GJS)
    • Hard non-ferrous metal
    • Hardened, heat-treated steels over 1.200 N/mm² (< 38 HRC)
    • Nickel-based alloys (e.g. Inconell and Hastelloy)
    • Steel
    • Steel, cast steel
    • Steels up to 1,200 N/mm² (< 38 HRC)
    • Steels over 700 N/mm² (> 220 HB)
    • Steels up to 700 N/mm² (< 220 HB)
    • Titanium
    • Titanium alloys
    • Tool steels
    • White annealed cast iron (GTW, GJMW)
    • Zinc
    • Materials that can be worked: Annealed cast iron; Black annealed cast iron (GTS, GJMB); Brass; Bronze; Case-hardened steels; Cast iron; Cast steel; Cobalt-based alloys; Copper; Grey/nodular cast iron (GG/GJL, GGG/GJS); Hard non-ferrous metal; Hardened, heat-treated steels over 1.200 N/mm² (< 38 HRC); Nickel-based alloys (e.g. Inconell and Hastelloy); Steel; Steel, cast steel; Steels up to 1,200 N/mm² (< 38 HRC); Steels over 700 N/mm² (> 220 HB); Steels up to 700 N/mm² (< 220 HB); Titanium; Titanium alloys; Tool steels; White annealed cast iron (GTW, GJMW); Zinc

Supplied with:

  • The EDGE Cutting System (ECS) burr can be reordered and replaced if required. Matching burr: KSK 1603/6 EDGE (ALU) 45°.

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart