RUBBER mounted point cylindrical dia. 25x32 mm shank dia. 6 mm AH1 for rubber

Article no.: 4007220097540
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 10 pieces
  • Order steps: 10 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Grinding point

Identification numbers & Classifications

Article number 4007220097540
EAN / GTIN 4007220097540
Manufacturer number 31135901

Description

Description:

The RUBBER type is specifically designed for general use on soft materials such as rubber, plastic and wood. The fields of application include removal of burrs on plastic injection-moulded parts, trimming of rubber moulded parts and moulded parts made of polyurethane (PUR), grinding of wooden cores and wooden shapes in model construction workshops and roughening of various adhesive joints (e.g. for repairs on conveyor belts and tyres). The cylindrical shape ZY is ideal for grinding radii and contours, and for deburring work.

Feature:

  • RPM, max.: 32900 RPM
  • RPM, optimum: 8000 RPM
  • Width, metric: 32 mm
  • Dia. external, metric: 25 mm
  • Dia. shank, metric: 6 mm
  • Grit size: 1
  • Length, shank: 40

Advantage:

  • Open structure and large chip spaces due to bubble grain aluminium oxide.
  • Machining of temperature-sensitive materials without the addition of cooling lubricant thanks to large chip spaces.
  • High grinding performance.

Application:

  • Recommendations for use: RUBBER mounted points perform best at a cutting speed of 5 to 20 m/s.
  • Applications: Deburring; Finishing; Grinding out; Grouting; Leveling; Roughening; Surface work; Work on weld seams; Working on edges (chamfering, rounding)
  • Drive types: Flexible shaft drive; Straight grinder

Material:

  • Materials that can be worked:
    • Elastomers
    • Thermoplastics
    • Wood
    • Materials that can be worked: Elastomers; Thermoplastics; Wood

Note:

  • The maximum permitted rotational speed relates to the unsupported shank length of 10 mm.

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart