CAST EDGE mounted point cylindrical dia. 20x25 mm shank dia. 6 mm SIC30 for grey and nodular cast iron

Article no.: 4007220097069
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 10 pieces
  • Order steps: 10 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Grinding point

Identification numbers & Classifications

Article number 4007220097069
EAN / GTIN 4007220097069
Manufacturer number 31131503

Description

Version:

  • CAST EDGE

Description:

The cylindrical shape ZY is ideal for grinding bores, radii and contours. The CAST EDGE type is particularly well-suited to edge grinding and for grinding away sand contamination and metal contamination on grey and nodular cast iron in conjunction with high cutting speeds. Its main applications include removal of sharp burrs and grinding out sand contamination and metal contamination on cast material parts.

Feature:

  • RPM, max.: 47700 RPM
  • RPM, optimum: 38000 RPM
  • Shape: W 205
  • Version: CAST EDGE
  • Width, metric: 25 mm
  • Dia. external, metric: 20 mm
  • Dia. shank, metric: 6 mm
  • Grit size: 30
  • Length, shank: 40

Advantage:

  • Highly dimensionally stable due to the high bond content.
  • Economical to use due to the high edge stability even on low-speed tool drives.

Application:

  • Recommendations for use: CAST EDGE mounted points perform best at a cutting speed of 30 to 50 m/s.
  • Applications: Deburring; Finishing; Grinding out; Grouting; Leveling; Surface work; Work on weld seams; Working on edges (chamfering, rounding)
  • Drive types: Flexible shaft drive; Straight grinder

Material:

  • Materials that can be worked:
    • Annealed cast iron
    • Grey/nodular cast iron (GG/GJL, GGG/GJS)
    • Materials that can be worked: Annealed cast iron; Grey/nodular cast iron (GG/GJL, GGG/GJS)

Note:

  • The maximum permitted rotational speed relates to the unsupported shank length of 10 mm.

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart