CAST mounted point cylindrical dia. 20x25 mm shank dia. 6 mm A30 for grey and nodular cast iron

Article no.: 4007220096963
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 10 pieces
  • Order steps: 10 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Grinding point

Identification numbers & Classifications

Article number 4007220096963
EAN / GTIN 4007220096963
Manufacturer number 31131033

Description

Description:

The CAST design is particularly well-suited to surface work on grey and nodular cast iron in combination with high peripheral speeds. Its applications include cleaning workpieces and grinding out shrinkage holes. The cylindrical shape ZY is ideal for grinding bores, radii and contours.

Feature:

  • RPM, max.: 47700 RPM
  • RPM, optimum: 43000 RPM
  • Shape: W 205
  • Width, metric: 25 mm
  • Dia. external, metric: 20 mm
  • Dia. shank, metric: 6 mm
  • Grit size: 30
  • Length, shank: 40

Advantage:

  • Suitable for use on surfaces and edges.
  • High grinding performance and good tool life.
  • High stock removal rates thanks to coarse grit size.

Application:

  • Recommendations for use: CAST mounted points perform best at a cutting speed of 30 to 50 m/s.
  • Applications: Deburring; Finishing; Grinding out; Grouting; Leveling; Surface work; Work on weld seams; Working on edges (chamfering, rounding)
  • Drive types: Flexible shaft drive; Straight grinder

Material:

  • Materials that can be worked:
    • Annealed cast iron
    • Grey/nodular cast iron (GG/GJL, GGG/GJS)
    • Materials that can be worked: Annealed cast iron; Grey/nodular cast iron (GG/GJL, GGG/GJS)

Note:

  • The maximum permitted rotational speed relates to the unsupported shank length of 10 mm.

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart