Cut-off wheel EH 125x2.4x22.23 mm depressed centre Performance Line SG INOX for stainless steel

Article no.: 4007220096239
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 25 pieces
  • Order steps: 25 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Cutting disc

    Identification numbers & Classifications

    Article number 4007220096239
    EAN / GTIN 4007220096239
    Manufacturer number 61341223
    L-Number L51080 223

    Description

    Description:

    The broad range Performance Line SG offers a high-performance tool solution for every application and every material. Performance Line SG tools achieve optimum results with maximum economic efficiency. Cut-off wheel for stainless steel (INOX) with high cutting performance and maximum tool life.

    Feature:

    • RPM, max.: 12200 RPM
    • Shape: EH / 42 / T27
    • Width, metric: 2.4 mm
    • Dia. hole: 22.23 mm
    • Abrasive: Aluminium oxide A
    • Dia. external, metric: 125 mm

    Advantage:

    • Fast work progress thanks to good cutting performance.
    • Maximum economic efficiency due to maximum tool life.

    Application:

    • Applications: Cutting of profiles; Cutting of sheet metal; Cutting of solid material; Cutting out holes
    • Drive types: Angle grinder

    Material:

    • Materials that can be worked:
      • Stainless steel (INOX)
      • Materials that can be worked: Stainless steel (INOX)

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart