INOX EDGE mounted point cylindrical dia. 10x32 mm shank dia. 6 mm A46 for stainless steel

Article no.: 4007220096062
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 10 pieces
  • Order steps: 10 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Grinding point

Identification numbers & Classifications

Article number 4007220096062
EAN / GTIN 4007220096062
Manufacturer number 31120614
L-Number L51090 243

Description

Description:

The INOX EDGE design is particularly well-suited to edge grinding on stainless steel (INOX). Its applications include weld dressing on fillet welds on stainless steel components, removing burrs on moulded parts made of high-temperature-resistant alloys, removing burrs on stainless steel castings and grinding chamfers in preparation for welding stainless steel profiles. The cylindrical shape ZY is ideal for grinding bores, radii and contours.

Feature:

  • RPM, max.: 62800 RPM
  • RPM, optimum: 62800 RPM
  • Shape: W 179
  • Width, metric: 32 mm
  • Dia. external, metric: 10 mm
  • Dia. shank, metric: 6 mm
  • Grit size: 46
  • Length, shank: 40

Advantage:

  • Due to cool grinding, particularly suitable for use on temperature-sensitive materials.
  • High level of grinding comfort due to low-vibration grinding.
  • Economical to use due to the high edge stability even on low-speed tool drives.
  • High dimensional stability on edges.

Application:

  • Recommendations for use: INOX EDGE mounted points perform best at a cutting speed of 35 to 50 m/s.
  • Applications: Deburring; Finishing; Grinding out; Grouting; Leveling; Surface work; Work on weld seams; Working on edges (chamfering, rounding)
  • Drive types: Flexible shaft drive; Straight grinder

Material:

  • Materials that can be worked:
    • Stainless steel (INOX)
    • Materials that can be worked: Stainless steel (INOX)

Note:

  • The maximum permitted rotational speed relates to the unsupported shank length of 10 mm.

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart