Cut-off wheel EHT 115x0.8x22.23 mm flat Performance Line SG INOX for stainless steel

Article no.: 4007220095751
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 25 pieces
  • Order steps: 25 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Cutting disc

Identification numbers & Classifications

Article number 4007220095751
EAN / GTIN 4007220095751
Manufacturer number 61340396
L-Number L51080 257

Description

Description:

The broad range Performance Line SG offers a high-performance tool solution for every application and every material. Performance Line SG tools achieve optimum results with maximum economic efficiency. Cut-off wheel for stainless steel (INOX) with high cutting performance and maximum tool life. Workers all over the world Trust Blue and choose the thin cut-off wheels from PFERD. The PFERD product range includes thin cut-off wheels in various designs and therefore the right tool solution for any application – ergonomically optimized, efficient and with the highest level of safety. The thin cut-off wheels from PFERD are characterized by their special bond formulation. Intensive research and development work combined with systematic implementation in state-of-the-art production facilities guarantee PFERD’s high quality and safety standards.

Feature:

  • RPM, max.: 13300 RPM
  • Shape: EHT / 41 / T1
  • Width, metric: 0.8 mm
  • Dia. hole: 22.23 mm
  • Abrasive: Aluminium oxide A
  • Dia. external, metric: 115 mm

Advantage:

  • Thin cuts with minimal burr formation.
  • Convenient and safe.
  • Fast cutting.
  • Fast work progress thanks to good cutting performance.
  • Maximum economic efficiency due to maximum tool life.

Application:

  • Applications: Cutting of profiles; Cutting of sheet metal; Cutting of solid material; Cutting out holes
  • Drive types: Angle grinder

Material:

  • Materials that can be worked:
    • Stainless steel (INOX)
    • Materials that can be worked: Stainless steel (INOX)

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart