POLIVLIES self-adhesive disc holder PVKRH dia. 115 mm thread M14 with centring pin dia. 22 mm

Article no.: 4007220095713
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Backing pad

Identification numbers & Classifications

Article number 4007220095713
EAN / GTIN 4007220095713
Manufacturer number 42712115
L-Number L51050 1727

Description

Version:

  • With centring pin

Description:

Holders for POLIVLIES self-adhesive discs.

Feature:

  • PFERD type: PVKRH 115-22
  • RPM, max.: 5300 RPM
  • Version: With centring pin
  • Dia. external, metric: 115 mm
  • Dia. thread: M14

Advantage:

  • Enables faster central clamping.
  • High economic efficiency as tool can be changed quickly.
  • Enables surface finishing without visible transitions.

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart