STEEL EDGE mounted point cylindrical dia. 2x5 mm shank dia. 3 mm A100 for steel and cast steel

Article no.: 4007220094372
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 10 pieces
  • Order steps: 10 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Grinding point

Identification numbers & Classifications

Article number 4007220094372
EAN / GTIN 4007220094372
Manufacturer number 31100270
L-Number L51090 46

Description

Description:

The STEEL EDGE type is particularly well-suited to edge grinding and deburring work on steel and cast steel components. Its applications also include grinding of chamfers in preparation for weld seams and grinding of contours. The cylindrical shape ZY is ideal for grinding bores, radii and contours.

Feature:

  • RPM, max.: 201800 RPM
  • RPM, optimum: 150000 RPM
  • Shape: W 141
  • Width, metric: 5 mm
  • Dia. external, metric: 2 mm
  • Dia. shank, metric: 3 mm
  • Grit size: 100
  • Length, shank: 30

Advantage:

  • Long tool life and low tool wear due to hard, dimensionally stable bond.
  • Economical to use due to the high edge stability even on low-speed tool drives.
  • Particularly well suited to work on edges.

Application:

  • Recommendations for use: STEEL EDGE mounted points perform best at a cutting speed of 25 to 40 m/s.
  • Applications: Deburring; Finishing; Grinding out; Grouting; Leveling; Surface work; Work on weld seams; Working on edges (chamfering, rounding)
  • Drive types: Flexible shaft drive; Straight grinder

Material:

  • Materials that can be worked:
    • Cast steel
    • Steel
    • Materials that can be worked: Cast steel; Steel

Note:

  • The maximum permitted rotational speed relates to the unsupported shank length of 10 mm.

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart