STEEL mounted point cylindrical dia. 2x5 mm shank dia. 3 mm A100 for steel and cast steel

Article no.: 4007220094365
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 10 pieces
  • Order steps: 10 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Grinding point

Identification numbers & Classifications

Article number 4007220094365
EAN / GTIN 4007220094365
Manufacturer number 31100250
L-Number L51090 236

Description

Description:

The STEEL type is the most general bond for machining steel and cast steel. It is extremely well suited to grinding high-speed steel (HSS) moulded parts and weld dressing of weld seams on steel constructions. The cylindrical shape ZY is ideal for grinding bores, radii and contours.

Feature:

  • RPM, max.: 201800 RPM
  • RPM, optimum: 150000 RPM
  • Shape: W 141
  • Width, metric: 5 mm
  • Dia. external, metric: 2 mm
  • Dia. shank, metric: 3 mm
  • Grit size: 100
  • Length, shank: 30

Advantage:

  • High grinding performance and stock removal rate in general use on steel materials.
  • Shortened grinding times and thus cost savings due to the high stock removal rate.
  • Particularly suitable for work on surfaces and edges.

Application:

  • Recommendations for use: STEEL mounted points perform best at a cutting speed of 30 to 50 m/s.
  • Applications: Deburring; Finishing; Grinding out; Grouting; Leveling; Surface work; Work on weld seams; Working on edges (chamfering, rounding)
  • Drive types: Flexible shaft drive; Straight grinder

Material:

  • Materials that can be worked:
    • Cast steel
    • Steel
    • Materials that can be worked: Cast steel; Steel

Note:

  • The maximum permitted rotational speed relates to an unsupported shank length of 10 mm.

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart