Laboratory cut-off wheel T 250x2x32 mm Performance Line SG LAB STEEL for steel

Article no.: 4007220093924
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 20 pieces
  • Order steps: 20 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Cutting disc

Identification numbers & Classifications

Article number 4007220093924
EAN / GTIN 4007220093924
Manufacturer number 66300060
L-Number L51070 274

Description

Description:

The PFERD product range offers laboratory cut-off wheels (LAB) in different versions and dimensions. Laboratory cut-off wheels are used to produce precision cuts and for fast cutting of laboratory samples. The broad range Performance Line SG offers a high-performance tool solution for every application and every material. Performance Line SG tools achieve optimum results with maximum economic efficiency. Tool of hardness H, which cuts very easily, with a middle fabric for steel and cast iron. For producing precision cuts and cutting laboratory samples quickly.

Feature:

  • Maximum operating speed, max.: 80 m/s
  • RPM, max.: 6100 RPM
  • Shape: EHT / 41 / T1
  • Width, metric: 2 mm
  • Dia. hole: 32 mm
  • Abrasive: Aluminium oxide A
  • Dia. external, metric: 250 mm
  • Hardness: H

Advantage:

  • Special tool for metallographic sampling thanks to aggressive abrasive.
  • Safe cutting work thanks to the highest possible cutting quality.
  • High stability thanks to reinforcing centre fabric.

Application:

  • Recommendations for use: Also suitable for wet cutting applications.
  • Applications: Cutting; Cutting of pipes; Cutting of profiles; Cutting of solid material
  • Drive types: Lab cutting machine; Stationary machines

Material:

  • Materials that can be worked:
    • Stainless steel (INOX)
    • Steel
    • Materials that can be worked: Stainless steel (INOX); Steel

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart