Tungsten carbide high-performance burr TOUGH tree shape with radius end KEL dia. 12x25 mm shank dia. 6x150 mm impact-resistant

Article no.: 4007220091166
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Burr

Identification numbers & Classifications

Article number 4007220091166
EAN / GTIN 4007220091166
Manufacturer number 21000131
L-Number L51060 646

Description

Description:

The TOUGH cut has been developed especially for tough applications in dockyards, foundries and steel construction. It is also ideal for use in all manufacturing sectors where, due to the difficult production environment, tooth breakages or other damage to conventional burrs is a frequent occurrence. Tungsten carbide burrs with the TOUGH cut are particularly aggressive and are characterized by high stock removal. Conical burr with round radius end according to DIN 8032.

Feature:

  • Radius corner design: 3.3 mm
  • RPM to, grey cast iron, white cast iron: 7000 RPM
  • RPM to, hardened, heat-treated steels over 1,200 N/mm²: 7000 RPM
  • RPM to, steels up to 1,200 N/mm²: 7000 RPM
  • Cut: TOUGH
  • Dia. external, metric: 12 mm
  • Dia. shank, metric: 6 mm
  • Angle: 14 °
  • Length, cut: 25 mm
  • Length, total: 175 mm

Advantage:

  • The highly accurate concentricity enables impact­free working without creating chatter marks. This considerably reduces wear on the tool and tool drive.
  • The innovative quick-mounting system ensures convenient handling and cool grinding.
  • Minimized tooth chipping/breakage, splintering and burr failures due to very robust, high-performance cuts.
  • Can also be used in low rotational speed ranges.
  • Due to their extreme impact resistance, they are ideal for use as long-shank variants.

Application:

  • Recommendations for use: Observe the recommended rotational speeds. The TOUGH cut can be used on materials up to 54 HRC. For harder materials, it is recommended to perform trials beforehand. Tungsten carbide burrs with the TOUGH cut are also suitable for applications involving impact when using shank extensions, for applications with a high surface contact angle, for milling narrow contours, or for applications where high rotational speeds are not available. If the smallest area of the burr diameter is being used, the recommended rotational speed can be increased accordingly. To ensure cost­effective use of burrs, use a higher rotational speed and cutting speed. Use burrs with a shank diameter of 6 mm with drives with a power output from 300 watts.
  • Applications: Cutting out holes; Deburring; Leveling; Milling; Milling out; Surface work; Work on weld seams
  • Drive types: Flexible shaft drive; Straight grinder

Material:

  • Materials that can be worked:
    • Annealed cast iron
    • Black annealed cast iron (GTS, GJMB)
    • Case-hardened steels
    • Cast iron
    • Cast steel
    • Grey/nodular cast iron (GG/GJL, GGG/GJS)
    • Hardened, heat-treated steels over 1.200 N/mm² (< 38 HRC)
    • Steel
    • Steel, cast steel
    • Steel materials with a hardness > 54 HRC
    • Steels up to 1,200 N/mm² (< 38 HRC)
    • Steels over 700 N/mm² (> 220 HB)
    • Steels up to 700 N/mm² (< 220 HB)
    • Tool steels
    • White annealed cast iron (GTW, GJMW)
    • Materials that can be worked: Annealed cast iron; Black annealed cast iron (GTS, GJMB); Case-hardened steels; Cast iron; Cast steel; Grey/nodular cast iron (GG/GJL, GGG/GJS); Hardened, heat-treated steels over 1.200 N/mm² (< 38 HRC); Steel; Steel, cast steel; Steel materials with a hardness > 54 HRC; Steels up to 1,200 N/mm² (< 38 HRC); Steels over 700 N/mm² (> 220 HB); Steels up to 700 N/mm² (< 220 HB); Tool steels; White annealed cast iron (GTW, GJMW)

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart