COMBIDISC ceramic oxide grain mini fibre disc CDFR dia. 38 mm CO-COOL50 for backward grinding

Article no.: 4007220074671
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 100 pieces
  • Order steps: 100 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Fibre disc

Identification numbers & Classifications

Article number 4007220074671
EAN / GTIN 4007220074671
Manufacturer number 42799010

Description

Description:

For aggressive grinding with maximum stock removal rate on hard materials which do not conduct heat well. Consistently high performance due to self-sharpening ceramic oxide grain. Active grinding additives in the coating substantially improve the stock removal rate, prevent clogging and result in cooler grinding. RS type COMBIDISC abrasive discs are exceptionally well-suited for weld dressing of backwards repair welds, e.g. in cases, slots and grooves on engines and for processing welded-on combustor plates. Unlike on conventional abrasive discs, the abrasive coating is on the underside of the tool, which allows backwards working.

Feature:

  • Clamping system: CDR system
  • RPM, optimum, from: 10000 RPM
  • RPM, optimum, to: 16000 RPM
  • Abrasive: RS ceramic oxide grain CO-COOL version
  • Dia. external, metric: 38 mm
  • Grit size: 50

Advantage:

  • Ideal for use in extremely difficult-to-reach areas.
  • Convenient and safe backward working.
  • High economic efficiency as tool can be changed quickly.
  • Very comfortable due to ease of use and low-vibration working.
  • No disruptions in use due to adhesion, slipping or coming loose.

Application:

  • Recommendations for use: Use COMBIDISC midget fibre discs with an abrasive disc holder on flexible shaft drives with an angle handpiece, or small compressed-air or electric angle grinders. Use grinding oil that is suitable for the material in order to significantly increase the tool life and the abrasive performance of the tools. Move the tool to the location to be worked. To grind, do not push it onto the surface, pull it towards yourself. To ensure optimum utilization of the grinding surface, use the SBHR 20 or SBHR 25 abrasive disc holder. Always use the RS abrasive discs at the specified optimum rotational speed and do not take the maximum permitted rotational speeds of the SBHR 20 or SBHR 25 holder as the basis.
  • Applications: Deburring; Step-by-step fine grinding; Leveling; Roughening; Sharpening; Surface work; Work on weld seams; Working on edges
  • Drive types: Angle grinder; Cordless angle grinder; Flexible shaft drive; Straight grinder

Material:

  • Materials that can be worked:
    • Aluminium
    • Annealed cast iron
    • Bronze
    • Cobalt-based alloys
    • Grey/nodular cast iron (GG/GJL, GGG/GJS)
    • Nickel-based alloys (e.g. Inconell and Hastelloy)
    • Stainless steel (INOX)
    • Titanium
    • Materials that can be worked: Aluminium; Annealed cast iron; Bronze; Cobalt-based alloys; Grey/nodular cast iron (GG/GJL, GGG/GJS); Nickel-based alloys (e.g. Inconell and Hastelloy); Stainless steel (INOX); Titanium

Supplied with:

  • Please order abrasive disc holder separately.

Note:

  • The maximum permitted peripheral speed is 50 m/s.
  • For safety reasons, the maximum permitted rotational speed indicated must never be exceeded.

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart