HSS conical and deburring countersink 90 ° dia. 6.3 mm shank dia. 5 mm DIN 335 C HICOAT coated

Article no.: 4007220073728
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Stepped drill and countersink

Identification numbers & Classifications

Article number 4007220073728
EAN / GTIN 4007220073728
Manufacturer number 25202141
L-Number L51140 1061

Description

Version:

  • HC-FEP

Description:

Conical countersinks from PFERD are characterized by their particularly sharp right-hand blades that are able to achieve very good results, even at low cutting speeds. In addition, conical countersinks with a HICOAT coating provide good high-temperature hardness and resistance to oxidation. They can therefore also be used on hard materials without the addition of coolants. High-performance countersink tools with a countersink angle of 90° for countersinking 90° screws for particularly tough and hard materials such as alloyed and high-strength steel and stainless steel. To ensure reliable torque transmission, conical countersinks have a three-surface shaft from a countersink diameter of 28 mm. Thanks to the HICOAT coating HC-FEP, they have high hardness and wear resistance. They are very temperature resistant and have a particularly long tool life. They can also be used in a higher cutting speed range and without coolants and lubricants.

Feature:

  • RPM from, grey cast iron, white cast iron: 530 RPM
  • RPM from, rust and acid-resistant steels: 530 RPM
  • RPM from, soft non-ferrous metals: 800 RPM
  • RPM from, steels up to 700 N/mm²: 800 RPM
  • RPM from, thermoplastics, fibre-reinforced plastics (GRP/CRP): 530 RPM
  • RPM to, grey cast iron, white cast iron: 530 RPM
  • RPM to, rust and acid-resistant steels: 800 RPM
  • RPM to, soft non-ferrous metals: 1060 RPM
  • RPM to, steels up to 700 N/mm²: 1060 RPM
  • RPM to, thermoplastics, fibre-reinforced plastics (GRP/CRP): 800 RPM
  • Version: HC-FEP
  • Diameter: 6.3 mm
  • Dia. shank, metric: 5 mm
  • Angle: 90 °
  • Length, total: 45 mm

Application:

  • Recommendations for use: Particularly well suited for producing countersinks for 90° screws.
  • Applications: Countersinking
  • Drive types: Column drill; Tool machine; Power drill; Robot; Stationary machines

Material:

  • Materials that can be worked:
    • Aluminium
    • Annealed cast iron
    • Black annealed cast iron (GTS, GJMB)
    • Brass
    • Bronze
    • Case-hardened steels
    • Cast iron
    • Chipboard
    • Cobalt-based alloys
    • Copper
    • Thermosetting plastics
    • Elastomers
    • Fibre-reinforced thermosetting plastics (GRP, CRP)
    • Fibre-reinforced thermosetting plastics (GRP, CRP) with a fibre content ≤ 40 %
    • Fibre-reinforced thermosetting plastics (GRP, CRP) with a fibre content > 40 %
    • Grey/nodular cast iron (GG/GJL, GGG/GJS)
    • Hard aluminium alloys
    • Hard non-ferrous metal
    • Nickel-based alloys (e.g. Inconell and Hastelloy)
    • Nickel or titanium-based superalloys
    • Other non-ferrous metals
    • Other
    • Plastics
    • Soft aluminium alloys
    • Soft non-ferrous metal
    • Soft titanium alloys (tensile strength 500 N/mm²)
    • Soft wood
    • Stainless steel (INOX)
    • Steel
    • Steel, cast steel
    • Steels up to 1,200 N/mm² (< 38 HRC)
    • Steels over 700 N/mm² (> 220 HB)
    • Steels up to 700 N/mm² (< 220 HB)
    • Thermoplastics
    • Titanium
    • Titanium alloys
    • Tool steels
    • Tough aluminium alloys
    • White annealed cast iron (GTW, GJMW)
    • Wood
    • Zinc
    • Materials that can be worked: Aluminium; Annealed cast iron; Black annealed cast iron (GTS, GJMB); Brass; Bronze; Case-hardened steels; Cast iron; Chipboard; Cobalt-based alloys; Copper; Thermosetting plastics; Elastomers; Fibre-reinforced thermosetting plastics (GRP, CRP); Fibre-reinforced thermosetting plastics (GRP, CRP) with a fibre content ≤ 40 %; Fibre-reinforced thermosetting plastics (GRP, CRP) with a fibre content > 40 %; Grey/nodular cast iron (GG/GJL, GGG/GJS); Hard aluminium alloys; Hard non-ferrous metal; Nickel-based alloys (e.g. Inconell and Hastelloy); Nickel or titanium-based superalloys; Other non-ferrous metals; Other; Plastics; Soft aluminium alloys; Soft non-ferrous metal; Soft titanium alloys (tensile strength 500 N/mm²); Soft wood; Stainless steel (INOX); Steel; Steel, cast steel; Steels up to 1,200 N/mm² (< 38 HRC); Steels over 700 N/mm² (> 220 HB); Steels up to 700 N/mm² (< 220 HB); Thermoplastics; Titanium; Titanium alloys; Tool steels; Tough aluminium alloys; White annealed cast iron (GTW, GJMW); Wood; Zinc

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart