angle handpiece MIM WZS 3/300 90° S3 30,000-1,000 RPM/260 watts

Article no.: 4007220071328
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Hand-piece

Identification numbers & Classifications

Article number 4007220071328
EAN / GTIN 4007220071328
Manufacturer number 83000150
L-Number L51700 147

Description

Description:

Angle handpiece suitable for micro motor control devices MIM STG 3/600 and MIM STG 3/800. 2 keys, 3 mm collet, 1.8 m handpiece cable.

Feature:

  • Power consumption: 260 Watt
  • Power output: 120 Watt
  • Rotational speed range, from: 1000 RPM
  • Rotational speed range, to: 30000 RPM
  • Collet group: 18
  • Input voltage 2: 50 Volt
  • Input voltage: 36 Volt
  • Width, metric: 24 mm
  • Incl. dia collet [mm]: 3 mm
  • Length, metric: 180 mm
  • Net weight: 0.238 kg
  • Height: 24 mm
  • Angle: 90 °

Advantage:

  • The tool has a slim angle head and is well-suited for working on hard-to-reach areas.
  • Easy guidance thanks to slim, lightweight design.
  • Very high concentricity speed.
  • Very quiet.
  • Automatic speed limitation.

Note:

  • Safety extra-low voltage.
  • Start/stop switch on handpiece.

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart