handpiece MIM HAS 3/600 S3 60,000-1,000 RPM/260 watts

Article no.: 4007220071304
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Hand-piece

Identification numbers & Classifications

Article number 4007220071304
EAN / GTIN 4007220071304
Manufacturer number 83000110
L-Number L51050 2223

Description

Version:

  • Tool change with 2 keys

Description:

Straight micro motor handpiece suitable for micro motor control devices MIM STG 3/600 and MIM STG 3/800. 1.8 m handpiece cable length, 2 keys, 3 or 6 mm collet The tool can be changed with 2 keys.

Feature:

  • PFERD type: MIM HAS 3/600 S3
  • Power consumption: 260 Watt
  • Power output: 150 Watt
  • Rotational speed range, from: 1000 RPM
  • Rotational speed range, to: 60000 RPM
  • Collet group: 19
  • Version: Tool change with 2 keys
  • Input voltage 2: 50 Volt
  • Input voltage: 36 Volt
  • Width, metric: 30 mm
  • Incl. dia collet [mm]: 3 mm
  • Length, metric: 170 mm
  • Net weight: 0.393 kg
  • Height: 30 mm

Advantage:

  • The compact design enables good accessibility.
  • Very high concentricity speed.
  • Very quiet.
  • Automatic speed limitation.
  • Start interlock without clamped tool.

Note:

  • Safety extra-low voltage.
  • Start/stop switch on handpiece.

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart