handpiece MIM HAS 2/600 SP3 60,000-1,000 RPM/260 watts

Article no.: 4007220071274
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Available in 4-6 working days

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Hand-piece

Identification & Classification

Article number 4007220071274
Copy
EAN / GTIN 4007220071274
Copy
Manufacturer number 83000102
Copy
L-Number L51700 120
Copy
Manufacturer/responsible person August Rueggeberg GmbH & Co. KG, Hauptstraße 13, 51709 MARIENHEIDE, Germany, www.pferd.com

Description

Version:

  • Keyless quick-mounting system

Description:

Straight micro motor handpiece suitable for micro motor control devices MIM STG 3/600 and MIM STG 3/800. 1.8 m handpiece cable length, 2 keys, 3 or 6 mm collet Handpiece with keyless quick-mounting system (SP).

Feature:

  • PFERD type: MIM HAS 2/600 SP3
  • Power consumption: 260 Watt
  • Power output: 150 Watt
  • Rotational speed range, from: 1000 RPM
  • Rotational speed range, to: 60000 RPM
  • Collet group: 17
  • Version: Keyless quick-mounting system
  • Input voltage 2: 50 Volt
  • Input voltage: 36 Volt
  • Width, metric: 30 mm
  • Incl. dia collet [mm]: 3 mm
  • Length, metric: 160 mm
  • Net weight: 0.26 kg
  • Height: 30 mm

Advantage:

  • The compact design enables good accessibility.
  • Very high concentricity speed.
  • Very quiet.
  • Automatic speed limitation.
  • Start interlock without clamped tool.

Note:

  • Safety extra-low voltage.
  • Start/stop switch on handpiece.

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart