Vario foot switch MIM FU-R

Article no.: 4007220071250
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Available in 4-6 working days

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Hand-piece

Identification & Classification

Article number 4007220071250
Copy
EAN / GTIN 4007220071250
Copy
Manufacturer number 4007220071250
Copy
L-Number L51050 930
Copy
Manufacturer/responsible person August Rueggeberg GmbH & Co. KG, Hauptstraße 13, 51709 MARIENHEIDE, Germany, www.pferd.com

Description

Description:

Vario micro motor foot switch for stepless rotational speed control.

Feature:

  • PFERD type: MIM FU-R
  • Width, metric: 80 mm
  • Length, metric: 265 mm
  • Net weight: 0.845 kg
  • Height: 60 mm

Advantage:

  • Particularly suitable for working with variable speeds.

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart