control device MIM STG2S 3/600 230V 60,000-1,000 RPM/260 watts

Article no.: 4007220071236
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Available in 4-6 working days

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Power supply Mains-powered
Type of product Micro grinding system

Identification & Classification

Article number 4007220071236
Copy
EAN / GTIN 4007220071236
Copy
Manufacturer number 83000020
Copy
L-Number L51700 119
Copy
Manufacturer/responsible person August Rueggeberg GmbH & Co. KG, Hauptstraße 13, 51709 MARIENHEIDE, Germany, www.pferd.com

Description

Description:

Electric grinders are general all-rounders. They offer a high power output in relation to their size and weight. They are particularly suitable for use with grinding tools that require a constant rotational speed. Electric grinders can be used for nearly every application. They are used in many industries in different processes. The stepless electronic rotational speed control allows the use of various types of tools on one single tool drive. The micro motor control device is suitable for rotational speed regulation of handpieces (max. 60,000 RPM clockwise and max. 30,000 RPM anti-clockwise). The stepless rotational speed control is possible by hand or foot switch. The control device has 2 switchable connection sockets for micro motor handpieces.

Feature:

  • Power output: 260 Watt
  • Rotational speed range, from: 1000 RPM
  • Rotational speed range, to: 60000 RPM
  • Voltage, from: 230 Volt
  • Output voltage: 36 Volt
  • Width, metric: 180 mm
  • For micro motor handpieces from: 1000 RPM
  • For micro motor handpieces up to: 60000 RPM
  • Length, metric: 215 mm
  • Net weight: 2.338 kg
  • Height: 100 mm

Advantage:

  • High power stability.

Note:

  • Protectively earthed in accordance with protection class I
  • Safety transformer

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart