compressed-air turbo angle grinder PWT 26/85 HV M14 for dia. 180mm 8,500 RPM/2,600 watts

Article no.: 4007220071229
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Angle grinder

Identification numbers & Classifications

Article number 4007220071229
EAN / GTIN 4007220071229
Manufacturer number 80201030

Description

Description:

Turbine motors perform consistently well in high rotational speed ranges. The compressed-air angle grinder with turbine motor has a threaded tool mounting for tools with female threads or flange mounting. The exhaust air flow of the air grinder is at the bottom. The air grinder with integrated centrifugal governor must only be used without oil. Due to the lever valve, the drive has a dead man's switch. 1/2″ female connecting thread, 2 keys, 2 clamping nuts, 3 clamping flanges, guard, anti-vibration handle.

Feature:

  • Operating pressure: 6.3 bar
  • Power output without oil: 2600 Watt
  • Rotational speed without oil: 8500 RPM
  • Throttle type: Lever
  • Width, metric: 40 mm
  • Air consumption, at idle: 0.9 m³/min
  • Air consumption, under load: 2.25 m³/min
  • Length, metric: 295 mm
  • Net weight: 2.8 kg
  • Air supply hose internal dia.: 16 mm
  • Dia. thread: M14
  • Dia. tool mounting: 22.23 mm
  • Exhaust direction: bottom
  • Height: 97 mm

Advantage:

  • The drive is powerful.
  • Thanks to its threaded mounting, the drive is ideal for the recommended tools with female thread or flange mounting.
  • Thanks to its threaded mounting, the drive is ideal for the recommended tools with female thread or flange mounting. Max. tool diameter up to 180 mm.
  • Its integrated centrifugal governor enables a constant rotational speed to be maintained during use.
  • Spindle lock pin for tool change with one key.

Note:

  • Using oil with the compressed air can damage the motor.

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart