Dry diamond drill bit DPD FL dia. 8 mm shank dia. 12 mm PSF for tiles (power drill)

Article no.: 4007220070284
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 4007220070284
EAN / GTIN 4007220070284
Manufacturer number 68300093

Description

Description:

Dry diamond drill bits for power drills are ideal for drilling holes into tiles and glazed tiles.

Feature:

  • Max. workpiece thickness: 30 mm
  • Abrasive: Diamond
  • Dia. external, metric: 8 mm
  • Dia. shank, metric: 12 mm
  • Height, coating: 6 mm

Advantage:

  • High diamond qualities.
  • Excellent cutting characteristics and short cutting times.
  • Long tool life.
  • High ease of cutting.
  • High economic efficiency.

Application:

  • Recommendations for use: If possible, wet grinding is to be preferred to dry grinding. This reduces tool wear, the risk of thermal damage to the workpiece and dust exposure. Cut using only slight pressure in order to stop the tool overheating.
  • Applications: Cutting out holes; Drilling
  • Drive types: Power drill

Material:

  • Materials that can be worked:
    • Tiles
    • Materials that can be worked: Tiles

Supplied with:

  • Customer-specific tool solutions are available on request.

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart