Dry diamond drill bit DCD FL dia. 32 mm M14 PSF for tiles (angle grinder)

Article no.: 4007220070147
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 4007220070147
EAN / GTIN 4007220070147
Manufacturer number 68300080

Description

Description:

Dry diamond drill bits are suitable for drilling holes and round recesses in tiles and glazed tiles for water connections, sockets, and light switches, for example. With M14 thread for use on 115/125 mm angle grinders.

Feature:

  • RPM, max.: 13300 RPM
  • Max. workpiece thickness: 40 mm
  • Abrasive: Diamond
  • Dia. external, metric: 32 mm
  • Dia. thread: M14
  • Height, coating: 10 mm

Advantage:

  • High diamond qualities.
  • Excellent cutting characteristics and short cutting times.
  • Long tool life.
  • High ease of cutting.
  • High economic efficiency.

Application:

  • Recommendations for use: If possible, wet grinding is to be preferred to dry grinding. This reduces tool wear, the risk of thermal damage to the workpiece and dust exposure. Cut using only slight pressure in order to stop the tool overheating. Dry diamond drill bits are used in both wet and dry grinding. If possible, wet grinding is to be preferred to dry grinding. This reduces tool wear, the risk of thermal damage and dust exposure. Grind using only slight pressure in order to prevent the tool from overheating.
  • Applications: Cutting out holes; Drilling
  • Drive types: Angle grinder; Cordless angle grinder

Material:

  • Materials that can be worked:
    • Tiles
    • Materials that can be worked: Tiles

Supplied with:

  • Customer-specific tool solutions are available on request.

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart