• The item cannot be ordered due to missing prices.

Diamond dished grinding wheel DCW 1R PSF 125x6x22.23 mm for levelling concrete and screed

Article no.: 4007220069998

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 4007220069998
EAN / GTIN 4007220069998
Manufacturer number 68300065
L-Number L51070 472

Description

Description:

Diamond grinding discs are particularly well-suited to working on hard construction materials such as concrete, stone or screed. The grinding discs are efficient tools for smoothing uneven surfaces, e.g. removing tile adhesive and grinding concrete in preparation for tiling. They are also used for chamfering and edge breaking on stone.

Feature:

  • RPM, max.: 12200 RPM
  • Dia. hole: 22.23 mm
  • Abrasive: Diamond
  • Dia. external, metric: 125 mm
  • Height, coating: 6 mm

Advantage:

  • High diamond qualities.
  • Excellent cutting characteristics and short grinding times.
  • Very long tool life.
  • Thanks to the diamond grit, ideal for hard construction materials such as stone, concrete and screed.
  • High economic efficiency.

Application:

  • Recommendations for use: Suitable for use on angle grinders of all output levels. Grind using only slight pressure in order to prevent the tool from overheating.
  • Applications: Chamfering; Leveling; Surface grinding
  • Drive types: Angle grinder

Material:

  • Materials that can be worked:
    • Brick
    • Stone
    • Concrete
    • Materials that can be worked: Brick; Stone; Concrete

Supplied with:

  • Customer-specific tool solutions are available on request.

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart