Description:
Diamond grinding discs are particularly well-suited to working on hard construction materials such as concrete, stone or screed. The grinding discs are efficient tools for smoothing uneven surfaces, e.g. removing tile adhesive and grinding concrete in preparation for tiling. They are also used for chamfering and edge breaking on stone.
Feature:
- RPM, max.: 13300 RPM
- Dia. hole: 22.23 mm
- Abrasive: Diamond
- Dia. external, metric: 115 mm
- Height, coating: 6 mm
Advantage:
- High diamond qualities.
- Excellent cutting characteristics and short grinding times.
- Very long tool life.
- Thanks to the diamond grit, ideal for hard construction materials such as stone, concrete and screed.
- High economic efficiency.
Application:
- Recommendations for use: Suitable for use on angle grinders of all output levels. Grind using only slight pressure in order to prevent the tool from overheating.
- Applications: Chamfering; Leveling; Surface grinding
- Drive types: Angle grinder
Material:
- Materials that can be worked:
- Brick
- Stone
- Concrete
- Materials that can be worked: Brick; Stone; Concrete
Supplied with:
- Customer-specific tool solutions are available on request.