3-piece diamond cut-off wheel set 115x1.6/1.9 mm PSF allround

Article no.: 4007220069967
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Available in 4-6 working days

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 4007220069967
Copy
EAN / GTIN 4007220069967
Copy
Manufacturer number 68300062
Copy
L-Number L51700 101152
Copy
Manufacturer/responsible person August Rueggeberg GmbH & Co. KG, Hauptstraße 13, 51709 MARIENHEIDE, Germany, www.pferd.com

Description

Description:

The set contains three different cut-off wheels for the construction industry with 115 mm diameter. Version DS with segmented edge for fast cutting. Version DG with closed edge for convenient cutting (TURBO)
Version DG FL with closed edge for very find cuts, e.g. tiles and glazed tiles.

Feature:

  • Dia. hole: 22.23 mm
  • Dia. external, metric: 115 mm

Advantage:

  • Excellent cutting characteristics and short cutting times.
  • High diamond qualities.
  • Long tool life.
  • High ease of cutting.
  • High economic efficiency.

Application:

  • Recommendations for use: Cut using only slight pressure in order to stop the tool overheating.
  • Applications: Cutting; Cutting out holes

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart