Version:
Description:
PFERD diamond cut-off wheels are manufactured in compliance with the highest quality and safety standards. They guarantee optimum cutting results and allow efficient processing of different materials, e.g. concrete, exposed aggregate concrete, clinker brick, hard stone, granite and other abrasive building materials. The product range offers the best tool for any application. General-purpose segmented-rim tool for the aggressive, fast cutting of asphalt with high cutting performance and a good tool life.
Feature:
- RPM, max.: 4800 RPM
- Shape: 1A1R / DS
- Version: AS
- Width, metric: 3.2 mm
- Dia. hole: 25.4 mm
- Abrasive: Diamond
- Dia. external, metric: 400 mm
- Height, coating: 10 mm
Advantage:
- High diamond qualities.
- Excellent cutting characteristics and short cutting times.
- Long tool life.
- High ease of cutting.
- High economic efficiency.
Application:
- Recommendations for use: If possible, wet grinding is to be preferred to dry grinding. This reduces tool wear, the risk of thermal damage to the workpiece and dust exposure. Cut using only slight pressure in order to stop the tool overheating.
- Applications: Cutting; Cutting out holes
- Drive types: Angle grinder; Petrol cutter; Table saw
Material:
- Materials that can be worked:
- Asphalt
- Brick
- Reinforced concrete
- Soft stone
- Concrete
- Materials that can be worked: Asphalt; Brick; Reinforced concrete; Soft stone; Concrete
Supplied with:
- Customer-specific tool solutions are available on request.