• The item cannot be ordered due to missing prices.

Diamond cut-off wheel DS 450x3.2x25.4 mm PSF for fast cutting of stone and concrete

Article no.: 4007220069882

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 4007220069882
EAN / GTIN 4007220069882
Manufacturer number 68300055

Description

Version:

  • No information

Description:

PFERD diamond cut-off wheels are manufactured in compliance with the highest quality and safety standards. They guarantee optimum cutting results and allow efficient processing of different materials, e.g. concrete, exposed aggregate concrete, clinker brick, hard stone, granite and other abrasive building materials. The product range offers the best tool for any application. General-purpose segmented-rim tool for aggressive, fast cutting with high cutting performance and a good tool life.

Feature:

  • RPM, max.: 4200 RPM
  • Shape: 1A1R / DS
  • Version: No information
  • Width, metric: 3.2 mm
  • Dia. hole: 25.4 mm
  • Abrasive: Diamond
  • Dia. external, metric: 450 mm
  • Height, coating: 10 mm

Advantage:

  • High diamond qualities.
  • Excellent cutting characteristics and short cutting times.
  • Long tool life.
  • High ease of cutting.
  • High economic efficiency.

Application:

  • Recommendations for use: If possible, wet grinding is to be preferred to dry grinding. This reduces tool wear, the risk of thermal damage to the workpiece and dust exposure. Cut using only slight pressure in order to stop the tool overheating. Suitable for use on angle grinders of all output levels.
  • Applications: Cutting; Cutting out holes
  • Drive types: Angle grinder; Petrol cutter; Table saw

Material:

  • Materials that can be worked:
    • Brick
    • Reinforced concrete
    • Soft stone
    • Concrete
    • Materials that can be worked: Brick; Reinforced concrete; Soft stone; Concrete

Supplied with:

  • Customer-specific tool solutions are available on request.

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart