Wheel brush wide crimped RBU dia. 150x25xvari. hole SiC filament dia. 0.55 mm grit 320 bench grinder

Article no.: 4007220069714
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Wheel brush

    Identification numbers & Classifications

    Article number 4007220069714
    EAN / GTIN 4007220069714
    Manufacturer number 43701183
    L-Number L51510 717

    Description

    Description:

    Excellent for medium-duty hand-held or automated brushing of workpieces with large surfaces. Brushes with silicon carbide (SiC) are particularly well suited to deburring work and surface improvement. Plastic filament withstands temperatures up to 220 °C. Developed for general use in the workshop.

    Feature:

    • Packaging: POS packaging
    • RPM, max.: 6000 RPM
    • RPM, optimum, from: 2400 RPM
    • RPM, optimum, to: 3900 RPM
    • Width, metric: 25 mm
    • Mounting system: Centre hole
    • Dia. hole included in the set: AK 32-2
    • Dia. hole, max.: 50.8 mm
    • Dia. hole: 31.8 mm
    • Dia. filament material: 0.55 mm
    • Dia. external, metric: 150 mm
    • Filament material: Silicon carbide (SiC)
    • Grit size: 320
    • Length, filament: 25 mm

    Advantage:

    • Can be used with all commercially available stationary drive systems and bench grinders thanks to the variable hole diameter.
    • Highly flexible, enabling optimal adjustment to the workpiece contour.
    • Abrasive grains are embedded in flexible plastic filaments, which means that the filament works on the sides as well as at the tip.

    Application:

    • Recommendations for use: Please observe the recommended rotational speeds. Use coolant for applications where large amounts of heat are produced.
    • Applications: Cleaning; Deburring; Roughening; Structuring (matt finishing, brush matting and satin finishing)
    • Drive types: Bench grinder; Flexible shaft drive; Stationary machines; Straight grinder

    Material:

    • Materials that can be worked:
      • Aluminium
      • Bronze
      • Cast iron
      • Cast steel
      • Cobalt-based alloys
      • Thermosetting plastics
      • Other non-ferrous metals
      • Stainless steel (INOX)
      • Steel, cast steel
      • Steel materials with a hardness > 54 HRC
      • Steels up to 1,200 N/mm² (< 38 HRC)
      • Thermoplastics
      • Wood
      • Materials that can be worked: Aluminium; Bronze; Cast iron; Cast steel; Cobalt-based alloys; Thermosetting plastics; Other non-ferrous metals; Stainless steel (INOX); Steel, cast steel; Steel materials with a hardness > 54 HRC; Steels up to 1,200 N/mm² (< 38 HRC); Thermoplastics; Wood

    Supplied with:

    • This wheel brush is supplied with adapter set AK 32-2.

    Suitable products

    Accessories

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart