Version:
Description:
The non-woven cleaning material is glued onto a glass-fabric base. This makes POLICLEAN discs suitable for use in face-down grinding. For coarse cleaning work, e.g. removing paint, scale, heat discolouration, rust and adhesive residue. POLICLEAN is a coarsely structured, abrasive, non-woven cleaning fabric that was developed from a special combination of synthetic fibres and abrasive grain.
Feature:
- RPM, max.: 10000 RPM
- RPM, optimum, from: 5000 RPM
- RPM, optimum, to: 7000 RPM
- Version: PCLD PLUS
- Width, metric: 13 mm
- Dia. hole: 16 mm
- Abrasive: Silicon carbide SiC/C
- Dia. external, metric: 100 mm
Advantage:
- The PLUS version (blue) has a considerably higher stock removal rate and a very good tool life, and is very aggressive.
- High flexibility and open structure mean optimal adjustment to contours and no clogging of the tool itself.
Application:
- Recommendations for use: For the best results, use at a recommended cutting speed of 30-35 m/s. Preferably for use on slow-running angle grinders.
- Applications: Cleaning; Roughening; Surface work
- Drive types: Flexible shaft drive; Straight grinder
Material:
- Materials that can be worked:
- Aluminium
- Annealed cast iron
- Brass
- Bronze
- Cast steel
- Cobalt-based alloys
- Copper
- Elastomers
- Fibre-reinforced thermosetting plastics (GRP, CRP)
- Grey/nodular cast iron (GG/GJL, GGG/GJS)
- Hardened, heat-treated steels over 1.200 N/mm² (< 38 HRC)
- Nickel-based alloys (e.g. Inconell and Hastelloy)
- Stainless steel (INOX)
- Steel materials with a hardness > 54 HRC
- Steels up to 1,200 N/mm² (< 38 HRC)
- Thermoplastics
- Titanium
- Titanium alloys
- Zinc
- Materials that can be worked: Aluminium; Annealed cast iron; Brass; Bronze; Cast steel; Cobalt-based alloys; Copper; Elastomers; Fibre-reinforced thermosetting plastics (GRP, CRP); Grey/nodular cast iron (GG/GJL, GGG/GJS); Hardened, heat-treated steels over 1.200 N/mm² (< 38 HRC); Nickel-based alloys (e.g. Inconell and Hastelloy); Stainless steel (INOX); Steel materials with a hardness > 54 HRC; Steels up to 1,200 N/mm² (< 38 HRC); Thermoplastics; Titanium; Titanium alloys; Zinc
Note:
- For safety reasons, the maximum permitted rotational speed indicated must never be exceeded.