Tungsten carbide high-performance burr set ALU 5-piece dia. 12mm shank dia. 6mm aluminium/non-ferrous metals

Article no.: 4007220068823
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Burr

Identification numbers & Classifications

Article number 4007220068823
EAN / GTIN 4007220068823
Manufacturer number 21901612
L-Number L51140 757

Description

Description:

Set 1612 ALU contains five tungsten carbide burrs for processing aluminium in the most common shapes and dimensions. The sturdy plastic box protects the tools from dirt and damage. The burrs are secured at the shanks, facilitating the selection and withdrawal of the tools. Five further slots are available for other burrs.

Feature:

  • PFERD type: 1612 ALU
  • Cut: ALU
  • Dia. shank, metric: 6 mm

Advantage:

  • Extremely high stock removal rate.
  • Large chips.
  • Reduced material adhesion.
  • Long tool life and smooth running.
  • Can be used with cutting speeds of up to 1,100 m/min.

Application:

  • Recommendations for use: To prevent vibrations, place the tools on powerful drives with an elastically supported spindle wherever possible. Observe the recommended rotational speeds.
  • Applications: Cutting out holes; Deburring; Leveling; Milling; Milling out; Surface work; Work on weld seams
  • Drive types: Flexible shaft drive; Tool machine; Robot; Stationary machines; Straight grinder

Material:

  • Materials that can be worked:
    • Aluminium
    • Brass
    • Bronze
    • Copper
    • Fibre-reinforced thermosetting plastics (GRP, CRP)
    • Hard aluminium alloys
    • Hard non-ferrous metal
    • Plastics
    • Soft aluminium alloys
    • Thermoplastics
    • Zinc
    • Materials that can be worked: Aluminium; Brass; Bronze; Copper; Fibre-reinforced thermosetting plastics (GRP, CRP); Hard aluminium alloys; Hard non-ferrous metal; Plastics; Soft aluminium alloys; Thermoplastics; Zinc

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart