CC-GRIND SOLID DIAMOND 115x22.23 mm D427 (coarse) for work on hard materials

Article no.: 4007220068342
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Sanding pad

Identification numbers & Classifications

Article number 4007220068342
EAN / GTIN 4007220068342
Manufacturer number 36611542

Description

Description:

The CC-GRIND SOLID DIAMOND has been specially developed for applications on hard materials which cannot be machined with conventional tools made of aluminium oxide or silicon carbide. The CC-GRIND SOLID DIAMOND is used for both wet and dry grinding. Matching clamping flange set (M14 thread) is included in delivery.

Feature:

  • RPM, max.: 13300 RPM
  • Dia. hole: 22.23 mm
  • Dia. external, metric: 115 mm
  • Grit size: D 427

Application:

  • Recommendations for use: Only use the face of the disc, not suitable for peripheral grinding. To extend the tool life of the grinding disc on scale and wear-resistant coatings, reduce the cutting speed of the speed-adjustable angle grinder to 30 to 40 m/s. For optimum results, use with the CC-GRIND SOLID/FLEX clamping flange set. When used on angle grinders with a 5/8-11 thread, the matching clamping flange set must be ordered separately.
  • Applications: Countersinking; Deburring; Descaling; Grinding out; Leveling; Removing oxide layers; Roughening; Rounding; Trimming; Work on weld seams; Working on edges; Working on edges (chamfering, rounding)
  • Drive types: Angle grinder; Robot

Material:

  • Materials that can be worked:
    • Fibre-reinforced thermosetting plastics (GRP, CRP) with a fibre content ≤ 40 %
    • Grey/nodular cast iron (GG/GJL, GGG/GJS)
    • Nickel or titanium-based superalloys
    • Scale
    • Technical ceramics
    • Tungsten carbide
    • Wear-resistant coatings (powder metal alloys and hardfacing alloys)
    • Materials that can be worked: Fibre-reinforced thermosetting plastics (GRP, CRP) with a fibre content ≤ 40 %; Grey/nodular cast iron (GG/GJL, GGG/GJS); Nickel or titanium-based superalloys; Scale; Technical ceramics; Tungsten carbide; Wear-resistant coatings (powder metal alloys and hardfacing alloys)

Supplied with:

  • Customer-specific tool solutions are available on request.

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart