Grinding wheel E 150x7.2x22.23 mm CERAMIC Performance Line SG STEELOX for steel/stainless steel

Article no.: 4007220068267
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 10 pieces
  • Order steps: 10 pieces
Price for 10 Piece: 83.10 £
Available in 4-6 working days

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Rough grinding wheel

Identification & Classification

Article number 4007220068267
Copy
EAN / GTIN 4007220068267
Copy
Manufacturer number 69901759
Copy
L-Number L51150 87
Copy
Manufacturer/responsible person August Rueggeberg GmbH & Co. KG, Hauptstraße 13, 51709 MARIENHEIDE, Germany, www.pferd.com

Description

Description:

Special Line SGP tools are specially developed for specific tasks and offer the user key advantages over conventional products. Furthermore, the Special Line SGP includes tools that offer ultimate economic efficiency thanks to their particularly high performance during use. High-performance grinding wheel with ceramic oxide grain for quick and economical grinding. Scan the QR code to find out more about PFERD’s range of grinding wheels.

Feature:

  • RPM, max.: 10200 RPM
  • Shape: E / 27 / T27
  • Width, metric: 7.2 mm
  • Dia. hole: 22.23 mm
  • Abrasive: Ceramic oxide grain
  • Dia. external, metric: 150 mm

Advantage:

  • The ultimate in aggressive performance and excellent tool life due to the self-sharpening effect of the ceramic oxide grain high-performance abrasive in connection with a special bond technology.
  • Labour cost savings due to much faster work progress compared to conventional grinding wheels.
  • Labour-saving work.

Application:

  • Applications: Chamfering; Deburring; Grouting; Surface grinding; Work on weld seams; Work on fillet welds
  • Drive types: Angle grinder

Material:

  • Materials that can be worked:
    • Stainless steel (INOX)
    • Steel
    • Materials that can be worked: Stainless steel (INOX); Steel

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart