Description:
For general grinding work on components made from aluminium, copper, bronze, titanium and fibre-reinforced plastics. Particularly recommended for use on titanium alloys. Ideally suited to use in the aeronautical industry, especially where SiC is the only approved abrasive, e.g. for use on engine components. In ISO 2421, abrasive spiral bands are designated as ″cylindrical sleeves″. GSB = bulk pack of abrasive spiral bands
Feature:
- RPM, optimum, from: 18000 RPM
- RPM, optimum, to: 26000 RPM
- Abrasive: Silicon carbide SiC/C
- Dia. internal, metric: 22 mm
- Dia. external, metric: 22 mm
- Grit size: 100
- Height: 20 mm
Advantage:
- The abrasive spiral band is firmly held in place on the rubber drum holder as the holder expands during use.
- Excellent tool life due to special manufacturing process – even under the most demanding operating conditions.
- Maximum economic efficiency thanks to particularly high stock removal rate and aggressive abrasive quality.
Application:
- Recommendations for use: To easily change the abrasive spiral bands, give them a slight clockwise twist and pull them up and off. When doing so, leave the rubber drum holder clamped in the tool drive. To ensure the abrasive spiral band is securely attached, adhere to the minimum speed for the rubber drum holder. For the best results, use at a recommended cutting speed of 20-30 m/s. Use grinding oil that is suitable for the material in order to significantly increase the tool life and the abrasive performance of the tools.
- Applications: Deburring; Step-by-step fine grinding; Leveling; Roughening; Sharpening; Surface work; Work on weld seams; Working on edges
- Drive types: Flexible shaft drive; Straight grinder
Material:
- Materials that can be worked:
- Aluminium
- Bronze
- Fibre-reinforced thermosetting plastics (GRP, CRP)
- Stainless steel (INOX)
- Stone
- Thermoplastics
- Titanium
- Titanium alloys
- Materials that can be worked: Aluminium; Bronze; Fibre-reinforced thermosetting plastics (GRP, CRP); Stainless steel (INOX); Stone; Thermoplastics; Titanium; Titanium alloys
Supplied with:
- Please order rubber drum holder separately.
Note:
- The maximum permitted peripheral speed is 30 m/s.
- For safety reasons, the maximum permitted rotational speed indicated must never be exceeded.
- Do not allow abrasive spiral bands to protrude beyond the rubber drum holder.