COMBIDISC compact grain abrasive disc CD dia. 50mm A180 CK for fine grinding

Article no.: 4007220065594
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 100 pieces
  • Order steps: 100 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Fibre disc

Identification numbers & Classifications

Article number 4007220065594
EAN / GTIN 4007220065594
Manufacturer number 42755018

Description

Description:

Outstandingly suited to fine and very fine grinding, and for step-by-step preparations for polishing. The self-sharpening compact grain facilitates a very long tool life and achieves consistent surface quality levels throughout the entire tool life. The CD clamping system has a threaded connection with female thread (metal/plastic) on the tool side. Also suitable for the following commonly used systems: PSG, Power Lock Type II ″turn on″, SocAtt, Turn-On.

Feature:

  • Clamping system: CD system
  • RPM, optimum, from: 3800 RPM
  • RPM, optimum, to: 13000 RPM
  • Abrasive: Aluminium oxide A-COMPACT GRAIN
  • Dia. external, metric: 50 mm
  • Grit size: 180

Advantage:

  • High economic efficiency as tool can be changed quickly.
  • Very comfortable due to ease of use and low-vibration working.
  • No disruptions in use due to adhesion, slipping or coming loose.

Application:

  • Recommendations for use: Use COMBIDISC abrasive discs with an abrasive disc holder on flexible shaft drives with an angle handpiece, or small compressed-air or electric angle grinders. Use grinding oil that is suitable for the material in order to significantly increase the tool life and the abrasive performance of the tools.
  • Applications: Deburring; Step-by-step fine grinding; Surface work
  • Drive types: Angle grinder; Cordless angle grinder; Flexible shaft drive; Straight grinder

Material:

  • Materials that can be worked:
    • Aluminium
    • Stainless steel (INOX)
    • Steels up to 1,200 N/mm² (< 38 HRC)
    • Materials that can be worked: Aluminium; Stainless steel (INOX); Steels up to 1,200 N/mm² (< 38 HRC)

Supplied with:

  • Please order abrasive disc holder separately.

Note:

  • The maximum permitted peripheral speed is 50 m/s.
  • For safety reasons, the maximum permitted rotational speed indicated must never be exceeded.

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart