HSS pilot drill for tungsten carbide hole cutter dia. 16-55 mm, tool height 8 mm dia. 6 mm L 48 mm

Article no.: 4007220063873
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 2-3 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Centre drills

Identification & Classification

Article number 4007220063873
EAN / GTIN 4007220063873
Manufacturer number 25500648
L-Number L51140 971
Manufacturer August Rueggeberg GmbH & Co. KG, Hauptstraße 13, 51709 MARIENHEIDE, Germany, www.pferd.com

Description

Description:

Pilot drills from PFERD are used in combination with HSS hole saw arbors, quick-mounting systems for hole saws and hole cutters. The HSS pilot drill is replaceable.

Feature:

  • Suitable for: LOS HM 16–55
  • Height: 8 mm

Application:

  • Applications: Drilling
  • Drive types: Column drill

Services & product advisors

Direct purchase
To shopping cart