Tungsten carbide hole cutter/hole saw dia. 100x8 mm shank dia. 12 mm cutting depth 4 mm universal

Article no.: 4007220063446
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Hole saw

    Identification numbers & Classifications

    Article number 4007220063446
    EAN / GTIN 4007220063446
    Manufacturer number 25410008

    Description

    Description:

    Tungsten carbide hole cutters are professional tools for quick, precise hole-cutting (cut-outs) with a diameter of 16 to 105 mm. They are suitable for working on alloyed and non-alloyed steels, stainless steel (INOX), non-ferrous metals and plastics (including GRP). Tungsten carbide hole cutters are used on hand drills or on stationary machines. PFERD hole cutters have an irregular tooth pitch (distance between teeth) to prevent tool chatter. The flat version (tool height 8 mm) is suitable for work on flat materials up to 4 mm in thickness. The deep version (tool height 35 mm) is suitable for use on curved surfaces and pipe materials. The maximum cutting depth is 32 mm.

    Feature:

    • RPM from, rust and acid-resistant steels: 65 RPM
    • RPM from, soft non-ferrous metals: 140 RPM
    • RPM from, steels up to 1,200 N/mm²: 125 RPM
    • RPM from, thermoplastics, fibre-reinforced plastics (GRP/CRP) with a fibre content under 40 %: 140 RPM
    • RPM to, rust and acid-resistant steels: 160 RPM
    • RPM to, soft non-ferrous metals: 210 RPM
    • RPM to, steels up to 1,200 N/mm²: 190 RPM
    • RPM to, thermoplastics, fibre-reinforced plastics (GRP/CRP) with a fibre content under 40 %: 210 RPM
    • Dia. external, metric: 100 mm
    • Dia. shank, metric: 12 mm

    Advantage:

    • High concentricity, as the cutting head and shank are produced in one piece.
    • Optimum cutting performance due to sharp teeth made of high-quality tungsten carbide.
    • Interchangeable HSS pilot drill.

    Application:

    • Recommendations for use: The recommended rotational speeds specified apply to machines capable of providing roughly constant rotational speed under load. For low-power machines where speeds drop sharply under load, the rotational speed can be increased by about 30 %. If the teeth of the cutter are not continuously engaged (e.g. on pipes or curved surfaces), the recommended rotational speed levels may be increased by up to 100 %. This will help to prevent chatter and tooth breakage when using the cutter in manual applications. Tungsten carbide hole cutters are suitable for work on stainless steel (INOX). In order to avoid corrosion, remove any particles which develop during work from the workpiece. Clean the workpiece chemically or mechanically (etching/polishing, etc.). PFERD tungsten carbide hole cutters can be resharpened. Timely and professional resharpening substantially lengthens the tool life. Please contact your local sharpening service.
    • Applications: Cutting out holes; Drilling
    • Drive types: Column drill; Power drill; Robot; Stationary machines

    Material:

    • Materials that can be worked:
      • Aluminium
      • Annealed cast iron
      • Black annealed cast iron (GTS, GJMB)
      • Brass
      • Bronze
      • Case-hardened steels
      • Cast iron
      • Cast steel
      • Chipboard
      • Copper
      • Thermosetting plastics
      • Elastomers
      • Fibre-reinforced thermosetting plastics (GRP, CRP)
      • Fibre-reinforced thermosetting plastics (GRP, CRP) with a fibre content ≤ 40 %
      • Fibre-reinforced thermosetting plastics (GRP, CRP) with a fibre content > 40 %
      • Grey/nodular cast iron (GG/GJL, GGG/GJS)
      • Hard aluminium alloys
      • Hard non-ferrous metal
      • Hardwood
      • Hardened, heat-treated steels over 1.200 N/mm² (< 38 HRC)
      • Other non-ferrous metals
      • Other
      • Plastics
      • Soft aluminium alloys
      • Soft non-ferrous metal
      • Soft titanium alloys (tensile strength 500 N/mm²)
      • Soft wood
      • Stainless steel (INOX)
      • Steel
      • Steel, cast steel
      • Steel materials with a hardness > 54 HRC
      • Steels up to 1,200 N/mm² (< 38 HRC)
      • Steels over 700 N/mm² (> 220 HB)
      • Steels up to 700 N/mm² (< 220 HB)
      • Thermoplastics
      • Titanium
      • Titanium alloys
      • Tool steels
      • Tough aluminium alloys
      • White annealed cast iron (GTW, GJMW)
      • Wood
      • Zinc
      • Materials that can be worked: Aluminium; Annealed cast iron; Black annealed cast iron (GTS, GJMB); Brass; Bronze; Case-hardened steels; Cast iron; Cast steel; Chipboard; Copper; Thermosetting plastics; Elastomers; Fibre-reinforced thermosetting plastics (GRP, CRP); Fibre-reinforced thermosetting plastics (GRP, CRP) with a fibre content ≤ 40 %; Fibre-reinforced thermosetting plastics (GRP, CRP) with a fibre content > 40 %; Grey/nodular cast iron (GG/GJL, GGG/GJS); Hard aluminium alloys; Hard non-ferrous metal; Hardwood; Hardened, heat-treated steels over 1.200 N/mm² (< 38 HRC); Other non-ferrous metals; Other; Plastics; Soft aluminium alloys; Soft non-ferrous metal; Soft titanium alloys (tensile strength 500 N/mm²); Soft wood; Stainless steel (INOX); Steel; Steel, cast steel; Steel materials with a hardness > 54 HRC; Steels up to 1,200 N/mm² (< 38 HRC); Steels over 700 N/mm² (> 220 HB); Steels up to 700 N/mm² (< 220 HB); Thermoplastics; Titanium; Titanium alloys; Tool steels; Tough aluminium alloys; White annealed cast iron (GTW, GJMW); Wood; Zinc

    Supplied with:

    • Tungsten carbide hole cutters are supplied together with the pilot drill.

    Suitable products

    Accessories

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart