HSS pilot drill dia. 6.35 mm L 90 mm for hole saw arbors LSS 4

Article no.: 4007220062708
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Centre drills

Identification numbers & Classifications

Article number 4007220062708
EAN / GTIN 4007220062708
Manufacturer number 25202007
L-Number L51140 352

Description

Description:

Pilot drills from PFERD are used in combination with HSS hole saw arbors, quick-mounting systems for hole saws and hole cutters. HSS pilot drills for HSS hole saw arbors and quick-mounting systems for hole saws.

Feature:

  • Shank type: round
  • Suitable for: LS 14–210
  • Dia. shank, metric: 6.35 mm
  • Length, total: 90 mm

Application:

  • Applications: Drilling
  • Drive types: Column drill

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart