Description:
PFERD offers shanks for hole saws in a variety of versions. These are adapted to the respective dimensions of the hole saw. Arbor extensions which are suitable for work on hard-to-reach components, for example, are available. Hole saw arbors are designed for mounting the hole saw and the pilot drill and are available in three sizes. All hole saw arbors are delivered with an ejection spring for better ejection of the sawn material. The hole saw arbor LSS 2 is supplied with the HSS pilot drill LSB 6/60 and an ejection spring.
Feature:
- Shank type: hexagonal
- Suitable for: LS 32-210
- Width across flats, metric: 9.53 mm
- Dia. shank, metric: 10.5 mm
- Dia. thread: 5/8–18 UNF
Supplied with:
- Select the appropriate arbor, taking into account the hole saw diameter and available tool drive.