drive arbor LSS 1 for bimetal hole saw dia. 14 to 30mm

Article no.: 4007220062630
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Hole saw

Identification numbers & Classifications

Article number 4007220062630
EAN / GTIN 4007220062630
Manufacturer number 25200111
L-Number L51140 336

Description

Description:

PFERD offers shanks for hole saws in a variety of versions. These are adapted to the respective dimensions of the hole saw. Arbor extensions which are suitable for work on hard-to-reach components, for example, are available. Hole saw arbors are designed for mounting the hole saw and the pilot drill and are available in three sizes. All hole saw arbors are delivered with an ejection spring for better ejection of the sawn material. The hole saw arbor LSS 1 is supplied with the HSS pilot drill LSB 6/60 and an ejection spring.

Feature:

  • Shank type: hexagonal
  • Suitable for: LS 14-30
  • Width across flats, metric: 9.53 mm
  • Dia. shank, metric: 10.5 mm
  • Dia. thread: 1/2–20 UNF

Supplied with:

  • Select the appropriate arbor, taking into account the hole saw diameter and available tool drive.

Suitable products

Accessories

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart