Bimetal hole saw Co8/M42 dia. 102 mm cutting depth 31 mm for steel, stainless steel, sheet metal, wood

Article no.: 4007220062609
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Hole saw

    Identification numbers & Classifications

    Article number 4007220062609
    EAN / GTIN 4007220062609
    Manufacturer number 25102912
    L-Number L51140 412

    Description

    Description:

    Hole saws are made from tough, shatter-proof, sturdy HSS bimetal. The saw teeth are made from high-quality M42 (Co8) material. They are used for cutting out holes. The thread version 5/8-18 UNF includes the thread LS 32 to LS 210. The matching hole saw arbor is LSS 2.

    Feature:

    • RPM from, rust and acid-resistant steels: 40 RPM
    • RPM from, soft non-ferrous metals: 110 RPM
    • RPM from, steels up to 1,200 N/mm²: 85 RPM
    • RPM from, thermoplastics, fibre-reinforced plastics (GRP/CRP): 140 RPM
    • Cutting depth, max: 31 mm
    • Dia. external, metric: 102 mm

    Advantage:

    • Cost-effective sawing of round cut-outs.
    • Chattering during sawing is prevented by the alternating tooth pitch.
    • High concentricity.
    • Good chip removal.
    • The hole saw is conveniently centred and guided via the replaceable HSS pilot drill.

    Application:

    • Recommendations for use: Observe the recommended rotational speeds. Clamp the pilot drill in the hole saw arbor and make sure that it projects at least 3 mm (1/8″) over the teeth of the hole saw. When cutting metals, use a high-quality cutting oil, if possible. This facilitates smooth running and extends the hole saw service life. Exception: when working on aluminium, use kerosene instead of cutting oil. HSS hole saws are suitable for work on stainless steel (INOX). In order to avoid corrosion, remove any particles which develop during work from the workpiece. Clean the workpiece chemically or mechanically (etching/polishing, etc.). Make sure that all the teeth are applied evenly. To prevent tooth breakage, avoid swinging movements during sawing. Avoid overheating the tool. Observe the maximum cutting depth.
    • Applications: Cutting out holes; Drilling
    • Drive types: Column drill; Power drill

    Material:

    • Materials that can be worked:
      • Aluminium
      • Brass
      • Bronze
      • Chipboard
      • Copper
      • Hard non-ferrous metal
      • Hardwood
      • Other non-ferrous metals
      • Plastics
      • Soft aluminium alloys
      • Soft non-ferrous metal
      • Soft wood
      • Stainless steel (INOX)
      • Steel
      • Steel, cast steel
      • Steels up to 1,200 N/mm² (< 38 HRC)
      • Steels up to 700 N/mm² (< 220 HB)
      • Tough aluminium alloys
      • Wood
      • Zinc
      • Materials that can be worked: Aluminium; Brass; Bronze; Chipboard; Copper; Hard non-ferrous metal; Hardwood; Other non-ferrous metals; Plastics; Soft aluminium alloys; Soft non-ferrous metal; Soft wood; Stainless steel (INOX); Steel; Steel, cast steel; Steels up to 1,200 N/mm² (< 38 HRC); Steels up to 700 N/mm² (< 220 HB); Tough aluminium alloys; Wood; Zinc

    Supplied with:

    • Please order hole saw arbors separately.

    Note:

    • When using shank extensions, the recommended hole saw rotational speeds must not be exceeded. Risk of accidents!

    Suitable products

    Accessories

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart