Bimetal hole saw Co8/M42 dia. 19 mm cutting depth 36 mm for steel, stainless steel, sheet metal, wood

Article no.: 4007220062326
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Hole saw

Identification numbers & Classifications

Article number 4007220062326
EAN / GTIN 4007220062326
Manufacturer number 25100119
L-Number L51140 350

Description

Description:

Hole saws are made from tough, shatter-proof, sturdy HSS bimetal. The saw teeth are made from high-quality M42 (Co8) material. They are used for cutting out holes. The thread version 1/2-20 UNF includes the thread LS 14 to LS 30. Matching hole saw arbors are LSS 1 and LSS 4.

Feature:

  • RPM from, rust and acid-resistant steels: 230 RPM
  • RPM from, soft non-ferrous metals: 600 RPM
  • RPM from, steels up to 1,200 N/mm²: 460 RPM
  • RPM from, thermoplastics, fibre-reinforced plastics (GRP/CRP): 740 RPM
  • Cutting depth, max: 36 mm
  • Dia. external, metric: 19 mm

Advantage:

  • Cost-effective sawing of round cut-outs.
  • Chattering during sawing is prevented by the alternating tooth pitch.
  • High concentricity.
  • Good chip removal.
  • The hole saw is conveniently centred and guided via the replaceable HSS pilot drill.

Application:

  • Recommendations for use: Observe the recommended rotational speeds. Clamp the pilot drill in the hole saw arbor and make sure that it projects at least 3 mm (1/8″) over the teeth of the hole saw. When cutting metals, use a high-quality cutting oil, if possible. This facilitates smooth running and extends the hole saw service life. Exception: when working on aluminium, use kerosene instead of cutting oil. HSS hole saws are suitable for work on stainless steel (INOX). In order to avoid corrosion, remove any particles which develop during work from the workpiece. Clean the workpiece chemically or mechanically (etching/polishing, etc.). Make sure that all the teeth are applied evenly. To prevent tooth breakage, avoid swinging movements during sawing. Avoid overheating the tool. Observe the maximum cutting depth.
  • Applications: Cutting out holes; Drilling
  • Drive types: Column drill; Power drill

Material:

  • Materials that can be worked:
    • Aluminium
    • Brass
    • Bronze
    • Chipboard
    • Copper
    • Hard non-ferrous metal
    • Hardwood
    • Other non-ferrous metals
    • Plastics
    • Soft aluminium alloys
    • Soft non-ferrous metal
    • Soft wood
    • Stainless steel (INOX)
    • Steel
    • Steel, cast steel
    • Steels up to 1,200 N/mm² (< 38 HRC)
    • Steels up to 700 N/mm² (< 220 HB)
    • Tough aluminium alloys
    • Wood
    • Zinc
    • Materials that can be worked: Aluminium; Brass; Bronze; Chipboard; Copper; Hard non-ferrous metal; Hardwood; Other non-ferrous metals; Plastics; Soft aluminium alloys; Soft non-ferrous metal; Soft wood; Stainless steel (INOX); Steel; Steel, cast steel; Steels up to 1,200 N/mm² (< 38 HRC); Steels up to 700 N/mm² (< 220 HB); Tough aluminium alloys; Wood; Zinc

Supplied with:

  • Please order hole saw arbors separately.

Note:

  • When using shank extensions, the recommended hole saw rotational speeds must not be exceeded. Risk of accidents!

Suitable products

Accessories

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart