Arbor shank dia. 8 mm for aluminium cutters with female thread M 10

Article no.: 4007220062128
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Bolt

Identification numbers & Classifications

Article number 4007220062128
EAN / GTIN 4007220062128
Manufacturer number 23600810
L-Number L51140 383

Description

Description:

PFERD offers matching arbors for HSS rotary cutters and ALUMASTER high speed discs. Suitable for tools with female thread M10.

Feature:

  • Dia. shank, metric: 8 mm
  • Dia. thread: M10
  • Length, total: 57 mm
  • Length, shank: 40

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart