cut-off wheel EHT 76x1.0x10mm flat Universal Line PSF STEELOX for steel/stainless steel

Article no.: 4007220060940
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 25 pieces
  • Order steps: 25 pieces
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Cutting disc

Identification numbers & Classifications

Article number 4007220060940
EAN / GTIN 4007220060940
Manufacturer number 65508100
L-Number L51080 200

Description

Description:

The entry-level range Universal Line PSF includes robust tools for processing the most common materials. Universal Line PSF tools achieve good results with high economic efficiency. Cut-off wheel for steel and stainless steel (INOX) with high cutting performance and good tool life. Workers all over the world Trust Blue and choose the thin cut-off wheels from PFERD. The PFERD product range includes thin cut-off wheels in various designs and therefore the right tool solution for any application – ergonomically optimized, efficient and with the highest level of safety. The thin cut-off wheels from PFERD are characterized by their special bond formulation. Intensive research and development work combined with systematic implementation in state-of-the-art production facilities guarantee PFERD’s high quality and safety standards.

Feature:

  • RPM, max.: 20100 RPM
  • Shape: EHT / 41 / T1
  • Width, metric: 1 mm
  • Mounting system: Centre hole
  • Dia. hole: 10 mm
  • Abrasive: Aluminium oxide A
  • Dia. external, metric: 76 mm

Advantage:

  • Ideal for cordless angle grinders.
  • Thin cuts with minimal burr formation.
  • Convenient and safe.
  • Fast cutting.
  • Suitable for general use on steel and stainless steel (INOX).

Application:

  • Applications: Cutting of profiles; Cutting of sheet metal; Cutting of solid material; Cutting out holes
  • Drive types: Angle grinder; Cordless angle grinder

Material:

  • Materials that can be worked:
    • Stainless steel (INOX)
    • Steel
    • Materials that can be worked: Stainless steel (INOX); Steel

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart