Description:
The ALU cut is particularly well-suited for machining soft non-ferrous metals, brass, copper, aluminium alloys, plastics, fibre-reinforced plastics and rubber. HSS rotary cutters with the ALU cut can be used in a rotational speed range of 4,000 to 6,000 RPM depending on the rotary cutter diameter. Pointed tree-shaped burr, flattened tip.
Feature:
- RPM from, soft non-ferrous metals: 4000 RPM
- RPM from, thermoplastics, fibre-reinforced plastics (GRP/CRP) with a fibre content under 40 %: 4000 RPM
- RPM to, soft non-ferrous metals: 6000 RPM
- RPM to, thermoplastics, fibre-reinforced plastics (GRP/CRP) with a fibre content under 40 %: 6000 RPM
- Cut: ALU
- Dia. external, metric: 16 mm
- Dia. shank, metric: 6 mm
- Length, cut: 30 mm
- Length, total: 70 mm
Advantage:
- Highly aggressive.
- Can be used at low rotational speeds.
- Very robust tooth cutting edges due to the toughness of the high-speed steel (HSS).
- The highly accurate concentricity enables impactfree working without creating chatter marks. This considerably reduces wear on the tool and tool drive.
Application:
- Recommendations for use: Use HSS rotary cutters if your drive unit does not allow for high rotational speeds. When used on soft materials, HSS rotary cutters can be an economical alternative to tungsten carbide burrs. In contrast to tungsten carbide burrs, HSS rotary cutters need to be used with lower rotational speeds. If the smallest area of the burr diameter is being used, the recommended rotational speed can be increased accordingly.
- Applications: Cutting out holes; Deburring; Leveling; Milling; Milling out; Work on weld seams
- Drive types: Flexible shaft drive; Tool machine; Robot; Stationary machines; Straight grinder
Material:
- Materials that can be worked:
- Aluminium
- Brass
- Copper
- Fibre-reinforced thermosetting plastics (GRP, CRP)
- Fibre-reinforced thermosetting plastics (GRP, CRP) with a fibre content ≤ 40 %
- Fibre-reinforced thermosetting plastics (GRP, CRP) with a fibre content > 40 %
- Plastics
- Soft aluminium alloys
- Thermoplastics
- Zinc
- Materials that can be worked: Aluminium; Brass; Copper; Fibre-reinforced thermosetting plastics (GRP, CRP); Fibre-reinforced thermosetting plastics (GRP, CRP) with a fibre content ≤ 40 %; Fibre-reinforced thermosetting plastics (GRP, CRP) with a fibre content > 40 %; Plastics; Soft aluminium alloys; Thermoplastics; Zinc