HSS rotary cutter cylindrical shape end A-ST dia. 12x25 mm shank dia. 6 mm Z 1 universal coarse

Article no.: 4007220058701
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Burr

Identification numbers & Classifications

Article number 4007220058701
EAN / GTIN 4007220058701
Manufacturer number 22405516

Description

Description:

Cut 1 is especially well suited for machining of stainless steel (INOX), soft non-ferrous metals and plastics. It is used in a rotational speed range of 1,200 to 23,900 RPM, depending on the burr diameter. Cylindrical burr with end cut.

Feature:

  • RPM from, rust and acid-resistant steels: 1600 RPM
  • RPM from, soft non-ferrous metals: 5400 RPM
  • RPM from, thermoplastics, fibre-reinforced plastics (GRP/CRP) with a fibre content under 40 %: 5400 RPM
  • RPM to, rust and acid-resistant steels: 2200 RPM
  • RPM to, soft non-ferrous metals: 8000 RPM
  • RPM to, thermoplastics, fibre-reinforced plastics (GRP/CRP) with a fibre content under 40 %: 8000 RPM
  • Cut: 1
  • Dia. external, metric: 12 mm
  • Dia. shank, metric: 6 mm
  • Length, cut: 25 mm
  • Length, total: 65 mm

Advantage:

  • Highly aggressive.
  • Can be used at low rotational speeds.
  • Very robust tooth cutting edges due to the toughness of the high-speed steel (HSS).
  • The highly accurate concentricity enables impact­free working without creating chatter marks. This considerably reduces wear on the tool and tool drive.

Application:

  • Recommendations for use: Use HSS rotary cutters if your drive unit does not allow for high rotational speeds. When used on soft materials, HSS rotary cutters can be an economical alternative to tungsten carbide burrs. In contrast to tungsten carbide burrs, HSS rotary cutters need to be used with lower rotational speeds.
  • Applications: Cutting out holes; Deburring; Leveling; Milling; Milling out; Work on weld seams
  • Drive types: Flexible shaft drive; Tool machine; Robot; Stationary machines; Straight grinder

Material:

  • Materials that can be worked:
    • Aluminium
    • Annealed cast iron
    • Black annealed cast iron (GTS, GJMB)
    • Brass
    • Cast iron
    • Copper
    • Fibre-reinforced thermosetting plastics (GRP, CRP)
    • Grey/nodular cast iron (GG/GJL, GGG/GJS)
    • Hardwood
    • Plastics
    • Soft aluminium alloys
    • Stainless steel (INOX)
    • Thermoplastics
    • White annealed cast iron (GTW, GJMW)
    • Wood
    • Zinc
    • Materials that can be worked: Aluminium; Annealed cast iron; Black annealed cast iron (GTS, GJMB); Brass; Cast iron; Copper; Fibre-reinforced thermosetting plastics (GRP, CRP); Grey/nodular cast iron (GG/GJL, GGG/GJS); Hardwood; Plastics; Soft aluminium alloys; Stainless steel (INOX); Thermoplastics; White annealed cast iron (GTW, GJMW); Wood; Zinc

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart