Description:
Cut 2 has chip breakers and is especially well-suited to machining of steel, cast steel and cast iron, stainless steel (INOX), non-ferrous metals and plastics. It is used in a rotational speed range of 1,200 to 13,200 RPM, depending on the burr diameter. Cylindrical burr with end cut.
Feature:
- RPM from, rust and acid-resistant steels: 3200 RPM
- RPM from, soft non-ferrous metals: 10700 RPM
- RPM from, thermoplastics, fibre-reinforced plastics (GRP/CRP) with a fibre content under 40 %: 10700 RPM
- RPM to, rust and acid-resistant steels: 4300 RPM
- RPM to, soft non-ferrous metals: 13300 RPM
- RPM to, thermoplastics, fibre-reinforced plastics (GRP/CRP) with a fibre content under 40 %: 13300 RPM
- Cut: 2
- Dia. external, metric: 6 mm
- Dia. shank, metric: 6 mm
- Length, cut: 16 mm
- Length, total: 60 mm
Advantage:
- Highly aggressive.
- Can be used at low rotational speeds.
- Very robust tooth cutting edges due to the toughness of the high-speed steel (HSS).
- The highly accurate concentricity enables impactfree working without creating chatter marks. This considerably reduces wear on the tool and tool drive.
Application:
- Recommendations for use: Use HSS rotary cutters if your drive unit does not allow for high rotational speeds. When used on soft materials, HSS rotary cutters can be an economical alternative to tungsten carbide burrs. In contrast to tungsten carbide burrs, HSS rotary cutters need to be used with lower rotational speeds.
- Applications: Cutting out holes; Deburring; Leveling; Milling; Milling out; Work on weld seams
- Drive types: Flexible shaft drive; Tool machine; Robot; Stationary machines; Straight grinder
Material:
- Materials that can be worked:
- Aluminium
- Annealed cast iron
- Black annealed cast iron (GTS, GJMB)
- Brass
- Case-hardened steels
- Cast iron
- Cast steel
- Copper
- Fibre-reinforced thermosetting plastics (GRP, CRP)
- Grey/nodular cast iron (GG/GJL, GGG/GJS)
- Hardwood
- Plastics
- Soft aluminium alloys
- Stainless steel (INOX)
- Steel
- Steel, cast steel
- Steels up to 1,200 N/mm² (< 38 HRC)
- Steels over 700 N/mm² (> 220 HB)
- Steels up to 700 N/mm² (< 220 HB)
- Thermoplastics
- Tool steels
- White annealed cast iron (GTW, GJMW)
- Wood
- Zinc
- Materials that can be worked: Aluminium; Annealed cast iron; Black annealed cast iron (GTS, GJMB); Brass; Case-hardened steels; Cast iron; Cast steel; Copper; Fibre-reinforced thermosetting plastics (GRP, CRP); Grey/nodular cast iron (GG/GJL, GGG/GJS); Hardwood; Plastics; Soft aluminium alloys; Stainless steel (INOX); Steel; Steel, cast steel; Steels up to 1,200 N/mm² (< 38 HRC); Steels over 700 N/mm² (> 220 HB); Steels up to 700 N/mm² (< 220 HB); Thermoplastics; Tool steels; White annealed cast iron (GTW, GJMW); Wood; Zinc