HSS finishing cutter dia. 6.2 mm shank dia. 3 mm SP universal fine

Article no.: 4007220058299
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Burr

    Identification numbers & Classifications

    Article number 4007220058299
    EAN / GTIN 4007220058299
    Manufacturer number 22392653
    L-Number L51140 666

    Description

    Description:

    HSS rotary cutters specially designed for fine stock removal with a shank diameter of 3 mm, shank length of 30 mm and special cut.

    Feature:

    • RPM from, grey cast iron, white cast iron: 4300 RPM
    • RPM from, steels up to 1,200 N/mm²: 4300 RPM
    • RPM to, grey cast iron, white cast iron: 5400 RPM
    • RPM to, steels up to 1,200 N/mm²: 5400 RPM
    • Cut: Special cut (SP)
    • Dia. external, metric: 6.2 mm
    • Dia. shank, metric: 3 mm
    • Angle: 32 °
    • Length, cut: 10.5 mm
    • Length, total: 40.5 mm

    Advantage:

    • The highly accurate concentricity enables impact­free working without creating chatter marks. This considerably reduces wear on the tool and tool drive.

    Application:

    • Applications: Cutting out holes; Deburring; Leveling; Milling; Milling out
    • Drive types: Flexible shaft drive; Straight grinder

    Material:

    • Materials that can be worked:
      • Annealed cast iron
      • Black annealed cast iron (GTS, GJMB)
      • Case-hardened steels
      • Cast iron
      • Cast steel
      • Grey/nodular cast iron (GG/GJL, GGG/GJS)
      • Steel
      • Steel, cast steel
      • Steels up to 1,200 N/mm² (< 38 HRC)
      • Steels up to 700 N/mm² (< 220 HB)
      • Tool steels
      • White annealed cast iron (GTW, GJMW)
      • Materials that can be worked: Annealed cast iron; Black annealed cast iron (GTS, GJMB); Case-hardened steels; Cast iron; Cast steel; Grey/nodular cast iron (GG/GJL, GGG/GJS); Steel; Steel, cast steel; Steels up to 1,200 N/mm² (< 38 HRC); Steels up to 700 N/mm² (< 220 HB); Tool steels; White annealed cast iron (GTW, GJMW)

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart