HSS finishing cutter dia. 5.2 mm shank dia. 3 mm SP universal fine

Article no.: 4007220058282
Price per
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 2-3 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Burr

Identification & Classification

Article number 4007220058282
EAN / GTIN 4007220058282
Manufacturer number 22392553
L-Number L51140 724
Manufacturer August Rueggeberg GmbH & Co. KG, Hauptstraße 13, 51709 MARIENHEIDE, Germany, www.pferd.com

Description

Description:

HSS rotary cutters specially designed for fine stock removal with a shank diameter of 3 mm, shank length of 30 mm and special cut.

Feature:

  • RPM from, grey cast iron, white cast iron: 5100 RPM
  • RPM from, steels up to 1,200 N/mm²: 5100 RPM
  • RPM to, grey cast iron, white cast iron: 6400 RPM
  • RPM to, steels up to 1,200 N/mm²: 6400 RPM
  • Cut: Special cut (SP)
  • Dia. external, metric: 5.2 mm
  • Dia. shank, metric: 3 mm
  • Angle: 32 °
  • Length, cut: 8.7 mm
  • Length, total: 38.7 mm

Advantage:

  • The highly accurate concentricity enables impact­free working without creating chatter marks. This considerably reduces wear on the tool and tool drive.

Application:

  • Applications: Cutting out holes; Deburring; Leveling; Milling; Milling out
  • Drive types: Flexible shaft drive; Straight grinder

Material:

  • Materials that can be worked:
    • Annealed cast iron
    • Black annealed cast iron (GTS, GJMB)
    • Case-hardened steels
    • Cast iron
    • Cast steel
    • Grey/nodular cast iron (GG/GJL, GGG/GJS)
    • Steel
    • Steel, cast steel
    • Steels up to 1,200 N/mm² (< 38 HRC)
    • Steels up to 700 N/mm² (< 220 HB)
    • Tool steels
    • White annealed cast iron (GTW, GJMW)
    • Materials that can be worked: Annealed cast iron; Black annealed cast iron (GTS, GJMB); Case-hardened steels; Cast iron; Cast steel; Grey/nodular cast iron (GG/GJL, GGG/GJS); Steel; Steel, cast steel; Steels up to 1,200 N/mm² (< 38 HRC); Steels up to 700 N/mm² (< 220 HB); Tool steels; White annealed cast iron (GTW, GJMW)

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart