Engraving cutter HSS dia. 6 mm shank dia. 6 mm SP universal fine

Article no.: 4007220058077
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Burr

Identification numbers & Classifications

Article number 4007220058077
EAN / GTIN 4007220058077
Manufacturer number 22231156
L-Number L51140 28

Description

Description:

HSS rotary cutters with special cut that are specifically designed for engraving. They are also suitable for fine stock removal in small and hard-to-reach places.

Feature:

  • PFERD type: 311/6
  • RPM from, grey cast iron, white cast iron: 4300 RPM
  • RPM from, steels up to 1,200 N/mm²: 4300 RPM
  • RPM to, grey cast iron, white cast iron: 5400 RPM
  • RPM to, steels up to 1,200 N/mm²: 5400 RPM
  • Cut: Special cut (SP)
  • Dia. external, metric: 6 mm
  • Dia. shank, metric: 6 mm
  • Length, cut: 5.6 mm
  • Length, total: 60 mm

Advantage:

  • The highly accurate concentricity enables impact­free working without creating chatter marks. This considerably reduces wear on the tool and tool drive.

Application:

  • Applications: Deburring; Engraving; Milling; Milling out
  • Drive types: Flexible shaft drive; Straight grinder

Material:

  • Materials that can be worked:
    • Annealed cast iron
    • Black annealed cast iron (GTS, GJMB)
    • Case-hardened steels
    • Cast iron
    • Cast steel
    • Grey/nodular cast iron (GG/GJL, GGG/GJS)
    • Steel
    • Steel, cast steel
    • Steels up to 1,200 N/mm² (< 38 HRC)
    • Steels up to 700 N/mm² (< 220 HB)
    • Tool steels
    • White annealed cast iron (GTW, GJMW)
    • Materials that can be worked: Annealed cast iron; Black annealed cast iron (GTS, GJMB); Case-hardened steels; Cast iron; Cast steel; Grey/nodular cast iron (GG/GJL, GGG/GJS); Steel; Steel, cast steel; Steels up to 1,200 N/mm² (< 38 HRC); Steels up to 700 N/mm² (< 220 HB); Tool steels; White annealed cast iron (GTW, GJMW)

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart